Shop SPRINGFIELD MARINE
See all product information
Create Account
Springfield Bucket Seat, White
- Mfr # 1040407
- Zoro # G824011883
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Assembled Size
20"D x 27"W x 19-1/2"H
Height
25 in
Color
White
Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1040407
- Zoro #
- G824011883
- UPC #
- 038132142077
- Country of Origin
- China
Dimensions
- Length
- 25 in
- Assembled Size
- 20"D x 27"W x 19-1/2"H
- Height
- 25 in
- Width
- 25 in
Details
- Color
- White
Description
Spacious and attractive, Roto-molded high-strength composite shell with high density foam padding covered by heavy-duty marine grade vinyl. This seat is made to last.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.