Zoro Homepage

Non-Locking 2-7/8in Trac-Lock Slide and Swivel

  • Mfr # 1100521-1

  • Zoro # G915562898


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100521-1
Zoro #
G915562898
UPC #
038132916609
Country of Origin
China

Dimensions

Depth
10 in
Length
16.5 in

Details

Material
Aluminum
Color
Silver

Description

Springfield 1100521-1 Non-Locking 2-7/8 Trac-Lock Slide and Swivel is constructed of high-strength aluminum. The swivel rotates a full 360 Degrees and adds 1-1/4 to the height of the pedestal. The slide features a large 7-1/4 x 13 seat mounting platform that travels 5-1/4 forward and backward on self-lubricating pads. Designed for use with 2-7/8 fixed height pedestals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.