Zoro Homepage

Quik-Tilt Seat Mount for KingPin Post

  • Mfr # 1615254-EC

  • Zoro # G015695434


product price: $33.45
/ea

Key Features

Length
9 in
Color
Black
Depth
9 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615254-EC
Zoro #
G015695434
UPC #
038132917583
Country of Origin
China

Dimensions

Length
9 in
Depth
9 in

Details

Color
Black
Material
Steel

Description

Springfield's 1615254-EC Quik-Tilt Seat Mount is designed for use with KingPin Series Posts sold separately. The swivel rotates a full 360 Degrees and features four snap-in angles 0 Degrees , 30 Degrees , 60 Degrees , and 90 Degrees . It complies with ABYC requirements for unintentional detachment. Patented design for optimal strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.