Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sport Seat - White/Charcoal

  • Mfr # 1043693

  • Zoro # G515695347


product price: $572.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
White
Material
Vinyl
Length
28.75 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043693
Zoro #
G515695347
UPC #
38132979512
Country of Origin
China

Dimensions

Length
28.75 in
Depth
24 in

Details

Color
White
Material
Vinyl

Description

Springfield's 1043693 Sport Seat offers premium high-quality upholstery and cushions for maximum support and comfort. The frame is blow-molded, and the molded foam is enclosed in weather-resistant marine-grade vinyl. Universal mounting pattern: 5 x 5 and 5 x 12.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.