Zoro Homepage

Standard Manual Adjustable Post for KingPin Base - 22in to 31in Height, E-Coat Finish

  • Mfr # 1613401-EC

  • Zoro # G016559858


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1613401-EC
Zoro #
G016559858
UPC #
38132915787
Country of Origin
China

Dimensions

Length
28 in
Depth
5 in

Details

Color
Silver
Material
Aluminum

Description

Springfield's 1613401-EC Standard Manual Adjustable Post is designed for use with KingPin Series Bases sold separately. The pedestal manually adjusts from 22 to 31 with a Posi-Lock lever that secures the post at the desired height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.