Zoro Homepage

Stowable 2-3/8in Table Base - Anodized Aluminum

  • Mfr # 1660017

  • Zoro # G616559876


product price: $51.65
/ea

Key Features

Depth
9.5 in
Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660017
Zoro #
G616559876
UPC #
38132480179
Country of Origin
China

Dimensions

Length
9.75 in
Depth
9.5 in

Details

Color
Silver
Material
Aluminum

Description

Springfield's 1660017 Stowable 2-3/8 Table Base is constructed of high-strength aluminum construction with a rust-resistant anodized finish. The base's 7 diameter offers a 5-3/4 mounting hole pattern. Bases work with any 2-3/8 stowable table post sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.