Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Fixed-Height Offset Post for KingPin Seat Mounts and Bases - 13in, Satin Finish

  • Mfr # 1630402-CSS

  • Zoro # G116082744


product price: $64.35
/ea

Key Features

Color
Silver
Depth
5.5 in
Length
20.5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630402-CSS
Zoro #
G116082744
UPC #
038132910881
Country of Origin
China

Dimensions

Depth
5.5 in
Length
20.5 in

Details

Color
Silver
Material
Aluminum

Description

Springfield's Threaded Fixed-Height Offset Post is designed for use with KingPin seat mounts and threaded bases. They feature a hefty 1.75 diameter and provides a full 5 offset extension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.