Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Fixed-Height Post for KingPin Seat Mounts and Bases - 15in, Anodized Finish

  • Mfr # 1630423-A

  • Zoro # G316082742


product price: $47.45
/ea

Key Features

Color
Silver
Material
Aluminum
Length
19.25 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630423-A
Zoro #
G316082742
UPC #
38132437234
Country of Origin
China

Dimensions

Length
19.25 in
Depth
3.5 in

Details

Color
Silver
Material
Aluminum

Description

Springfield's Threaded Fixed-Height Post is designed for use with KingPin seat mounts and threaded bases. It features a hefty 1.75 diameter and reinforcement ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.