Zoro Homepage

EZ Aim Twin Pack Weed and Grass Killer RTU Liquid 10 oz, 2PK

  • Mfr # 810121300077

  • Zoro # G616255938


product price: $25.79
/pk 2, $12.90/ea

Key Features

For Use On
Weed Control
Width
9.95 in
Height
4.65 in
Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810121300077
Zoro #
G616255938
UPC #
810121300077
Country of Origin
United States

Dimensions

Width
9.95 in
Height
4.65 in
Length
2.7 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: Yes, Sub Brand: EZ Aim Twin Pack, Brand Name: Spruce, Container Size: 10, Coverage Area: , Application Season: All Season, Control Type:

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.