Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap & Spray Powered Weed and Grass Killer RTU Liquid 64 fl. oz.

  • Mfr # 810121300008

  • Zoro # G016255781


product price: $54.16
/ea

Key Features

For Use On
Weed Control
Height
8.05 in
Length
3.45 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810121300008
Zoro #
G016255781
UPC #
810121300008
Country of Origin
United States

Dimensions

Height
8.05 in
Length
3.45 in
Width
12.5 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Hose-End Spray Bottle, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: Yes, Sub Brand: Snap & Spray Powered, Brand Name: Spruce, Container Size: 64, Coverage Area: , Application Season: All Seas

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.