Zoro Homepage

Weed and Grass Killer Refill RTU Liquid 64 oz

  • Mfr # 810121300015

  • Zoro # G116255759


product price: $33.89
/ea

Key Features

For Use On
Weed Control
Height
6.4 in
Width
9.55 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810121300015
Zoro #
G116255759
UPC #
810121300015
Country of Origin
United States

Dimensions

Height
6.4 in
Width
9.55 in
Length
3.5 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: RTU Liquid, Product Type: Killer Refill, Rain Proof: Yes, Sub Brand: , Brand Name: Spruce, Container Size: 64, Coverage Area: , Application Season: All Season, Control Type: Non-Select

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.