BM-1120W 3-in-1 Breakfast Maker - Stainless Steel; White

  • Mfr # BM-1120W
  • Zoro # G803948230
product price: 
$
101.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-1120W
Zoro #
G803948230
UPC #
810012680608
Country of Origin
China

Description

SPT 3-in-1 Breakfast Maker combines all the breakfast necessities into one: Toaster Oven, Coffee Maker and Oven-Top Griddle. The new black cabinet with stainless steel control panel gives it a modern and sleek look. This is the perfect compact appliance for dorms, offices, RV’s, studios or wherever space is limited. You can brew a fresh cup of coffee, toast couple slices of bread and fry up an egg all at once.

Features
  • Toaster oven with 15 minutes timer
  • Baking rack, baking tray and crumb tray included
  • Convenient switch selects griddle, lower toaster oven or both
  • 4 cups coffee maker
  • 9 liters capacity toaster oven
  • Heat resistant glass door
  • Reusable coffee filter
Specifications
  • Color: White
  • Input voltage: 120V / 60Hz
  • Power consumption: Total 1,450 Watts
  • Temperature Control: Preset
  • Slices Of Bread: 2
  • Coffe Maker: 650W
  • Toaster Oven: 800W
  • Oven Top Griddle: 800W
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews