Zoro Homepage
This item is Discontinued.
Spyclops BNC 30m 12V Video Cable SPY-30MBNCDC

BNC 30m 12V Video Cable (Discontinued)

  • Mfr # SPY-30MBNCDC
  • Zoro # G0199858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPY-30MBNCDC
Zoro #
G0199858
UPC #
86429294404
Country of Origin
China

Dimensions

Cable Length
98.43 ft

Details

Cable Type
BNC
Product Type
Video/Power Cable

Description

Looking for lengthy, powerful video cabling? For long runs in a surveillance system, the Ethereal 12-Volt BNC Video Cable helps to keep your camera connected. This BNC video, 12-volt DC power cable features an all-in-one jacket for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.