Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4-in X 6-1/2-in Power Bit

  • Mfr # 15012

  • Zoro # G615221088


product price: $10.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15012
Zoro #
G615221088
UPC #
884835007881
Country of Origin
Malaysia

Description

The Spyder Stinger Power Bit bores up to 40x faster and with 50% less torque than conventional woodboring bits, making it ideal for fast, clean, precise applications using both low- and high-torque cordless drills. Featuring Stinger's patent pending non-clogging, auto-feed tip technology, the Power Bit won't wander, allowing for no-thrust drilling. Power Bit holes are extremely clean and burr-free, making them excellent for precise applications in hardwood, drilling through holes in laminated wood materials, and for stud drilling applications where wire will be pulled. The Spyder Power Bit makes clean holes like a Forstner bit while its auger-like flutes allow deep hole drilling. Not for use in wood with nails, screws, staples or other foreign objects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.