Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-In Diamond Grt Hole Saw

  • Mfr # 600860

  • Zoro # G115220949


product price: $37.70
/ea

Key Features

Saw Dia.
2"
Tooth Material
Diamond Grit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600860
Zoro #
G115220949
UPC #
884835004170
Country of Origin
United States

Dimensions

Saw Dia.
2"

Details

Tooth Material
Diamond Grit
Item
Hole Saw

Description

Spyder diamond hole saws are the professional choice for hole-making in tile, glass and masonry materials. Premium boron-coated industrial diamond abrasive self-sharpens for quick cuts and long-up to 20x more holes than standard diamond hole saws and up to 10x faster than standard glass and tile bits. A high temperature nickel braze adheres at temperatures up to 1.5x the temperature of braze used on standard diamond hole saws-increasing diamond abrasive retention and saw life. Heavy-duty, single piece construction and vacuum furnace heat treated high-alloy steel provides a reliable cut and consistent, round holes. These saws can be used wet or dry-water spray or immersion will increase tool life, reduce dust and debris, and will create a more quiet cut. Spyder's diamond hole saws are for use on ceramic, porcelain, granite, slate, marble, glass, fiber cementboard, laminates and more. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.