3-5/8" Carbide Tipped Hole Saw
Mfr # 600832
Zoro # G0327951
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Primary Saw Application
Wood
Tooth Material
Carbide Tipped
Application
Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
Max. Cutting Depth
6 1/4 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600832
Zoro #
G0327951
UPC #
884835003890
Country of Origin
China
Dimensions
Max. Cutting Depth
6 1/4 in
Thread Size
5/8"-18
Shank Size
1/2 in
Saw Dia.
3 5/8 in
Pilot Drill Size
5/16 in dia x 4 in L
Pilot Drill Length
4 in
Pilot Drill Diameter
5/16 in
Overall Diameter
3 5/8 in
Cutting Depth - Maximum
6 1/4 in
Details
Primary Saw Application
Wood
Tooth Material
Carbide Tipped
Application
Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
Arbor Design
Arbor Not Included
Teeth per Inch
1
Impact Rated
Not Impact Rated
Item
Hole Saw
Replacement Arbor No.
Mfr. No. 600839 and 600840
Replacement Pilot Drill No.
Mfr. No. 600649H, 600648H
Tooth Material Grade
YG8C
Hole Saw Product Grouping
Hole Saws
Primary Material Application
Wood
Materials Cut
Masonry, Plastics and Composites, Wood
Shank Shape
Flat
For Workpiece Material
Masonry, Plastics and Composites, Wood
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Plastics and Composites, Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 5/8 in, Teeth per Inch 1, Max. Cutting Depth 6 1/4 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.