Zoro Homepage

4-3/4" Carbide Tipped Hole Saw

  • Mfr # 600836

  • Zoro # G0328049


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Primary Saw Application
Wood
Tooth Material
Carbide Tipped
Application
Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
Max. Cutting Depth
6 1/4 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600836
Zoro #
G0328049
UPC #
884835003937
Country of Origin
China

Dimensions

Max. Cutting Depth
6 1/4 in
Thread Size
5/8"-18
Shank Size
1/2 in
Saw Dia.
4 3/4 in
Pilot Drill Size
5/16 in dia x 4 in L
Pilot Drill Length
4 in
Overall Diameter
4 3/4 in
Cutting Depth - Maximum
6 1/4 in
Pilot Drill Diameter
5/16 in

Details

Primary Saw Application
Wood
Tooth Material
Carbide Tipped
Application
Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
Arbor Design
Arbor Not Included
Teeth per Inch
1
Item
Hole Saw
Replacement Arbor No.
Mfr. No. 600839 and 600840
Hole Saw Product Grouping
Hole Saws
Impact Rated
Not Impact Rated
Replacement Pilot Drill No.
Mfr. No. 600649H, 600648H
Tooth Material Grade
YG8C
Primary Material Application
Wood
Materials Cut
Masonry, Plastics and Composites, Wood
Shank Shape
Flat
For Workpiece Material
Masonry, Plastics and Composites, Wood

Description

Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Plastics and Composites, Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 3/4 in, Teeth per Inch 1, Max. Cutting Depth 6 1/4 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 5/16 in dia x 4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.