6 in L x 14/18 TPI 10 PK
Mfr # 200202
Zoro # G0080407
product price: $47.65
/pk 10, $4.77/eaKey Features
Teeth per Inch
14/18
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200202
Zoro #
G0080407
UPC #
884835004286
Country of Origin
Germany
Dimensions
Length
6 in
Height
3/4 in
Blade Length
6 in
Cut Width
0.035 in
Overall Length
6 in
Cut Width - Maximum
0.04 in
Overall Width
3/4 in
Details
Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Application
General Purpose, Sheet Metal, Stainless Steel, Steel Pipe
Shank
1/2" Universal
Number of Cutting Edges
2
Materials Cut
Sheet Steel, Stainless, Steel Pipe
Cutting Edge Style
Flexible for Curved Cuts
Blade Material
Bi-Metal
Primary Material Application
General Purpose
For Workpiece Material
Sheet Metal, Stainless Steel, Steel Pipe
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Sheet Steel, Stainless, Steel Pipe, Blade Length 6 in, Teeth per Inch 14/18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 2, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.