Zoro Homepage

6 in L x 6/10 TPI 10 PK

  • Mfr # 200199

  • Zoro # G0080477


product price: $44.95
/pk 10, $4.50/ea

Key Features

Teeth per Inch
6/10
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200199
Zoro #
G0080477
UPC #
884835004316
Country of Origin
Germany

Dimensions

Length
6 in
Height
3/4 in
Blade Length
6 in
Cut Width
0.035 in
Cut Width - Maximum
0.04 in
Overall Length
6 in
Overall Width
3/4 in

Details

Teeth per Inch
6/10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Application
General Purpose, Metal, Steel
Number of Cutting Edges
2
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Materials Cut
Metal, Steel
Primary Material Application
General Purpose
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Fiber-Reinforced Plastic, Medium-Density Fiberboard, Metal, Nail-Embedded Wood, Steel

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Metal, Steel, Blade Length 6 in, Teeth per Inch 6/10, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 2, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.