8 in L x 6/10 TPI 10 PK
Mfr # 200200
Zoro # G0080468
product price: $56.99
/pk 10, $5.70/eaKey Features
Teeth per Inch
6/10
Length
8 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200200
Zoro #
G0080468
UPC #
884835004262
Country of Origin
Germany
Dimensions
Length
8 in
Height
3/4 in
Cut Width
0.035 in
Blade Length
8 in
Overall Width
3/4 in
Cut Width - Maximum
0.04 in
Overall Length
8 in
Details
Teeth per Inch
6/10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
General Purpose, Metal, Steel
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
2
Shank
1/2" Universal
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
General Purpose
Materials Cut
Metal, Steel
For Workpiece Material
Fiber-Reinforced Plastic, Medium-Density Fiberboard, Metal, Nail-Embedded Wood, Steel
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Metal, Steel, Blade Length 8 in, Teeth per Inch 6/10, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 2, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.