Abrasive Cut-Off Wheels, Type 1, 4-1/2-Inch Dia, 0.25-Inch Thick, 7/8-Inch Arbor Hole Size, Diamond

  • Mfr # 14002

  • Zoro # G615247316


product price:  $24.89
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2-Inch
Overall Thickness
0.25-Inch
Connector Size
7/8-Inch
Primary Material Application
Cast Iron; Stainless Steel; Rebar Tile; Stone/Masonry; Granite/Marble; Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14002
Zoro #
G615247316
UPC #
884835007195
Country of Origin
China

Dimensions

Overall Diameter
4-1/2-Inch
Overall Thickness
0.25-Inch
Connector Size
7/8-Inch

Details

Item
Abrasive Cut-Off Wheels
Wheel Type
Type 1
Primary Material Application
Cast Iron; Stainless Steel; Rebar Tile; Stone/Masonry; Granite/Marble; Concrete
Abrasive Material
Diamond
Series
Diamond Bite™
Maximum Operating Speed
13,300

Description

Spyder Diamond Bite universal cut-off wheels feature a diamond abrasive edge, combined with a shatter-resistant steel core. Together, these ensure safe operation, reduced dust and debris and a much longer working life than typical wheels - up to 100x more cuts. For use on most materials including steel, stainless steel, cast iron, rebar, masonry, ceramic tile, composites, and more.


  • Diamond abrasive lasts up to 100x longer than conventional bonded abrasive wheels
  • Cut almost any material — steel, stainless steel, cast iron, rebar, stone, concrete block, brick, ceramic tile, composites and more
  • Safer shatter-resistant core won’t blow apart like conventional bonded abrasive wheels
  • Wheel retains its original diameter for a consistent cut — won’t shrink in diameter like conventional bonded abrasive wheels
  • Lowest cost per cut — spend less time replacing wheels and more time working
  • Reduced dust and debris during use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.