Abrasive Cut-Off Wheels, Type 27, 4-1/2-Inch Dia, .045-Inch Thick, 7/8-Inch Arbor Hole Size

  • Mfr # 21108

  • Zoro # G615247309


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2-Inch
Overall Thickness
.045-Inch
Connector Size
7/8-Inch
Primary Material Application
Cast Iron; Brick; Glass/Tile; Granite/Marble; Concrete; Stainless Steel; Rebar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21108
Zoro #
G615247309
UPC #
884835016111
Country of Origin
Viet Nam

Dimensions

Overall Diameter
4-1/2-Inch
Overall Thickness
.045-Inch
Connector Size
7/8-Inch

Details

Item
Abrasive Cut-Off Wheels
Wheel Type
Type 27
Primary Material Application
Cast Iron; Brick; Glass/Tile; Granite/Marble; Concrete; Stainless Steel; Rebar
Abrasive Material
Ceramic
Series
Biteā„¢
Maximum Operating Speed
13,250

Description

Spyder Bite ceramic abrasive bonded cut-off wheels provide fast cuts on mild steel, stainless steel, ferrous metal and cast iron. A reinforced thin kerf design yields more cuts per charge on battery-operated tools and provides extended performance on higher torque plug-in tools.


  • Up to 3x faster cutting than other premium bonded cut-off wheels
  • Fast cuts on mild steel, stainless steel, ferrous metal and cast iron
  • Reinforced 0.045" thin kerf yields more cuts per charge on battery-operated tools and extended performance on high-torque plug-in tools
  • Type 27 depressed center-profile for flush cuts
  • 7/8-in arbor
  • 13,250 Max RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.