Zoro Homepage

Arbor, Hex, 1/2In, 0.26PilotDrill

  • Mfr # 600635P

  • Zoro # G7615291


product price: $26.19
/ea

Key Features

Shank Size
5/8 in
Shank Shape
Hex
Material
Carbide Tipped
Fits Hole Saw Dia.
1-1/2" to 6-5/8"
Hole Saw Product Grouping
Hole Saw Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600635P
Zoro #
G7615291
UPC #
884835003111
Country of Origin
China

Dimensions

Shank Size
5/8 in
Fits Hole Saw Dia.
1-1/2" to 6-5/8"
Pilot Drill Size
1/4" dia. x 7-5/16" L
Overall Length
7-5/16"
Thread Size
5/8"-18
Fits Hole Saw Dia. - Metric
35 to 168 mm
Fits Hole Saw Dia. - Imperial
1 3/8 in to 6 5/8 in
Arbor Shank Size
5/8 in
For Hole Saw Diameter - Minimum
1 3/8 in
For Hole Saw Diameter - Maximum
6 5/8 in
Pilot Bit Shank Size
1/2 in
Pilot Bit Length
3 1/4 in
Pilot Bit Diameter
1/4 in
For Hole Saw Diameter - Metric
35 to 168 mm
For Hole Saw Diameter - Imperial
1-3/8 in to 6-5/8 in

Description

Hole Saw Arbor, Arbor Type Quick Change, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 5/8 in, Fits Hole Saw Dia. - Imperial 1 3/8 in to 6 5/8 in, Fits Hole Saw Dia. - Metric 35 to 168 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.