Arbor, Hex, 3/8In, 0.27PilotDrill
Mfr # 600637P
Zoro # G7573011
product price: $23.85
/eaKey Features
Shank Size
3/8 in
Shank Shape
Hex
Material
High Speed Steel
Fits Hole Saw Dia.
3/4" to 1-3/8"
For Use With
Bimetal Hole Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600637P
Zoro #
G7573011
UPC #
884835003135
Country of Origin
China
Dimensions
Shank Size
3/8 in
Fits Hole Saw Dia.
3/4" to 1-3/8"
Overall Length
7-1/8"
Pilot Drill Size
1/4" dia. x 7-1/8" L
Thread Size
1/2"-20
Arbor Shank Size
3/8 in
Fits Hole Saw Dia. - Metric
14 to 32 mm
Fits Hole Saw Dia. - Imperial
9/16 in to 1 1/4 in
For Hole Saw Diameter - Maximum
1 1/4 in
For Hole Saw Diameter - Minimum
9/16 in
Pilot Bit Length
3 1/4 in
Pilot Bit Shank Size
3/8 in
Pilot Bit Diameter
1/4 in
For Hole Saw Diameter - Imperial
9/16 in to 1-1/4 in
For Hole Saw Diameter - Metric
14 to 32 mm
Description
Hole Saw Arbor, Arbor Type Quick Change, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 1/4 in, Fits Hole Saw Dia. - Metric 14 to 32 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 3/8 in, Pilot Bit Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.