Zoro Homepage

Arbor, Hex, 3/8In, 0.28PilotDrill

  • Mfr # 600638P

  • Zoro # G7497007


product price: $22.69
/ea

Key Features

Shank Size
1/2 in
Shank Shape
Hex
Material
Carbide Tipped
Fits Hole Saw Dia.
3/4" to 1-3/8"
Replacement Pilot Drill No.
Mfr. No. 600649H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600638P
Zoro #
G7497007
UPC #
884835003142
Country of Origin
China

Dimensions

Shank Size
1/2 in
Fits Hole Saw Dia.
3/4" to 1-3/8"
Pilot Drill Size
1/4" dia. x 7-1/8" L
Overall Length
7-1/8"
Thread Size
1/2"-20
Arbor Shank Size
1/2 in
Fits Hole Saw Dia. - Imperial
9/16 in to 1 1/4 in
Fits Hole Saw Dia. - Metric
14 to 32 mm
For Hole Saw Diameter - Maximum
1 1/4 in
For Hole Saw Diameter - Minimum
9/16 in
Pilot Bit Shank Size
3/8 in
Pilot Bit Diameter
1/4 in
Pilot Bit Length
3 1/4 in
For Hole Saw Diameter - Metric
14 to 32 mm
For Hole Saw Diameter - Imperial
9/16 in to 1-1/4 in

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Material
Carbide Tipped
Replacement Pilot Drill No.
Mfr. No. 600649H
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
Carbide and Bimetal Hole Saws
Includes
Pilot Drill Bit
Arbor Shank Style
Hex
Includes Pilot Bit
Pilot Bit Included
Arbor Type
Quick Change
Pilot Bit Material
Tungsten Carbide
Pilot Bit Material
Tungsten Carbide
Product Type
Hole Saw Arbor
Pilot Bit Shank Style
Hex
Pilot Bit Shank Shape
Hex

Description

Hole Saw Arbor, Arbor Type Quick Change, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 1/2 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 1/4 in, Fits Hole Saw Dia. - Metric 14 to 32 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 3/8 in, Pilot Bit Material Tungsten Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.