OEM Fog Lights with Switch for 2008-2010 Honda Odyssey, Clear

  • Mfr # 5020727

  • Zoro # G215767627


product price:  $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020727
Zoro #
G215767627
UPC #
847245020727
Country of Origin
China

Description

Factory style fog lights by Spyder will not only give you a cooler look but will keep you safer on the road at night with dramatically improved lighting performance for the street or off-road. Spyder is a quality distributor of OEM-compliant aftermarket performance lighting products dress-up and tuning products for today's automotive enthusiast. Features -DOT-compliant/legal in all 50 states -Dramatically improves the look of your vehicle and its lighting output -Use as factory replacement -Certain vehicles will require simple wiring -Less expensive than comparable OEM fog lights Compatibility: -2008-2010 Honda Odyssey Includes: -2 Fog Lights -Wiring Harness -H11 Bulbs -On/Off Switch Specifications - Location: Front Driver And Passenger Side - Series: Spyder Factory - Color/ Finish: Clear Lens Chrome Interior - Product Fit: Direct Fit - Light Source: Halogen - Shape: Round - Recommended Use: OE Replacement - Beam Color: White - Assembly: With bulbs - Certification: DOT/SAE Compliant - Housing Material: Polyprophite Housing - Lens Material: Polycarbonate lens - Weight: 3.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.