Zoro Homepage

Hex Shank, PK 2

  • Mfr # 19025

  • Zoro # G016147055


product price: $78.85
/pk 2, $39.43/ea
Free Shipping & Returns

Key Features

Impact Rated
Impact Rated
Measurement System
Fractional Inch
Drill Bit Sizes Included
1/8 in, 3/16 in, 1/2 in, 7/8 in
Cutting Direction
Right Hand
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19025
Zoro #
G016147055
UPC #
884835010010
Country of Origin
United States

Dimensions

Drill Bit Sizes Included
1/8 in, 3/16 in, 1/2 in, 7/8 in
Shank Diameter
1/4 in
Number Hole Sizes
13
Maximum Hole Size
1/2 in
Overall Length
3 in
Shank Hex Size
1/4 in
Minimum Hole Size
1/8 in
Smallest Drill Bit Size
1/8 in
Shank Length
1 in
Largest Drill Bit Size
7/8 in
Flute Length
1 13/16 in, 1 15/16 in

Details

Impact Rated
Impact Rated
Measurement System
Fractional Inch
Item
Step Drill Bit Set
Cutting Direction
Right Hand
Flute Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Plastic, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Shank Type - Machining
Quick-Change Hex
Material - Machining
Cobalt Alloy Steel
Finish - Machining
Black Oxide
Step Increments
1/32 in, 1/16 in
Spiral Direction
Right Hand
Number of Drill Bits
2
Drill Bit Point Angle
118 Degrees
For Tool Type
Rotary Drill

Description

Step Drill Bit Set, Cobalt Alloy Steel, Black Oxide, Quick-Change Hex, Number of Drill Bits 2, Shank Length 1 in, Shank Hex Size 1/4 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.