Hole Saw, Bi-Metal, 1-3/8In
Mfr # 600072CF
Zoro # G7618353
product price: $8.99
/eaKey Features
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Metal, Wood, Plastics
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600072CF
Zoro #
G7618353
UPC #
884835002657
Country of Origin
China
Dimensions
Max. Cutting Depth
1 7/8 in
Thread Size
3/8"-20
Shank Size
3/8 in
Saw Dia.
1 3/8 in
Pilot Drill Size
5/16 in dia x 4 in L
Cutting Depth - Maximum
1 7/8 in
Pilot Drill Diameter
5/16 in
Pilot Drill Length
4 in
Overall Diameter
1 3/8 in
Details
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Metal, Wood, Plastics
Arbor Design
Arbor Not Included
Teeth per Inch
4/6
Impact Rated
Not Impact Rated
Item
Hole Saw
Replacement Arbor No.
Mfr. No. 600637H
Hole Saw Product Grouping
Hole Saws
Tooth Material Grade
M3
Replacement Pilot Drill No.
Mfr. No. 600648H
Shank Shape
Hex
Materials Cut
Masonry, Metal, Plastics and Composites, Wood
Primary Material Application
Wood
For Workpiece Material
Masonry, Metal, Plastics and Composites, Wood
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/8 in, Teeth per Inch 4/6, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 3/8 In.-20, Shank Size 3/8 in, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.