Zoro Homepage

Hole Saw HSS Arbor, 7/16in. Shank, 10in. L

  • Mfr # 600839

  • Zoro # G0328091


product price: $63.19
/ea

Key Features

Shank Size
7/16 in
Shank Shape
Hex
Material
Carbon Steel
Fits Hole Saw Dia.
1-1/4" to 8-9/32"
Overall Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600839
Zoro #
G0328091
UPC #
884835003968
Country of Origin
China

Dimensions

Shank Size
7/16 in
Fits Hole Saw Dia.
1-1/4" to 8-9/32"
Overall Length
10"
Pilot Drill Size
7/16" dia. x 10" L
Thread Size
5/8"-18
Fits Hole Saw Dia. - Imperial
1 1/4 in to 6 in
Fits Hole Saw Dia. - Metric
32 to 152 mm
Arbor Shank Size
7/16 in
For Hole Saw Diameter - Minimum
1 1/4 in
For Hole Saw Diameter - Maximum
6 in
For Hole Saw Diameter - Metric
32 to 152 mm
For Hole Saw Diameter - Imperial
1-1/4 in to 6 in
Pilot Bit Length
10 in
Pilot Bit Diameter
1/2 in
Pilot Bit Shank Size
1/2 in

Description

Hole Saw Arbor, Arbor Type Standard, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 7/16 in, Fits Hole Saw Dia. - Imperial 1 1/4 in to 6 in, Fits Hole Saw Dia. - Metric 32 to 152 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.