Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw Kit

  • Mfr # 600880

  • Zoro # G321683958


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600880
Zoro #
G321683958
UPC #
884835005153
Country of Origin
Viet Nam

Description

Hole Saw Kit, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Teeth per Inch 18, Impact Rated Not Impact Rated, Number of Hole Saws 11, Hole Saw Sizes (Hole Saws) 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/2 in, 2 3/4 in, 3 in, 3 1/2 in, 4 in, 4 1/4 in, 4 1/2 in, Thread Size 5/8 In.-18, Shank Size 1/2 in, Number of Pieces 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.