Zoro Homepage

Hole Saw Kit

  • Mfr # 600938

  • Zoro # G421671268


product price: $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600938
Zoro #
G421671268
UPC #
884835003791
Country of Origin
Viet Nam

Description

Hole Saw Kit, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Teeth per Inch 18; 20, Impact Rated Not Impact Rated, Number of Hole Saws 12, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 2 5/8 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in, 1/2 in, Number of Pieces 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.