Hole Saw, Tungsten Carbide Tipped, 1-3/8In
Mfr # 600013CF
Zoro # G7625152
product price: $12.19
/eaKey Features
Primary Saw Application
Masonry, Metal, Plastics and Composites, Wood
Saw Dia.
1-3/8"
Tooth Material
Carbide Tipped
Max. Cutting Depth
2 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600013CF
Zoro #
G7625152
UPC #
884835002930
Country of Origin
China
Dimensions
Saw Dia.
1-3/8"
Max. Cutting Depth
2 in
Thread Size
5/8"-18
Shank Size
7/16 in
Pilot Drill Size
5/16 in dia x 4 in L
Pilot Drill Diameter
5/16 in
Cutting Depth - Maximum
2 in
Overall Diameter
1 3/8 in
Pilot Drill Length
4 in
Details
Primary Saw Application
Masonry, Metal, Plastics and Composites, Wood
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
1
Item
Hole Saw
Replacement Arbor No.
Mfr. No. 600638H or 600637H
Replacement Pilot Drill No.
Mfr. No. 600649H, 600648H
Tooth Material Grade
YG8C
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
Application
Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
Shank Shape
Hex
Materials Cut
Masonry, Metal, Plastics and Composites, Wood
Primary Material Application
Wood
For Workpiece Material
Masonry, Metal, Plastics and Composites, Wood
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 3/8 in, Teeth per Inch 1, Max. Cutting Depth 2 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 7/16 in, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.