Zoro Homepage

Multi-Blade Scraper Set, 7.5 in L, PK3

  • Mfr # 00243

  • Zoro # G916474879


product price: $19.69
/pk 3, $6.56/ea

Key Features

Overall Length
7 1/2 in
Compatible Brand
Universal
Tool Series
Spyder Scraper(TM)
Product Type
Reciprocating Blade Set
Compatible Product Type
Reciprocating Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00243
Zoro #
G916474879
UPC #
884835000592
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in

Details

Compatible Brand
Universal
Tool Series
Spyder Scraper(TM)
Product Type
Reciprocating Blade Set
Item
Reciprocating Saw Attachment Multi-Blade Scraper Set 3-Piece (2, 4, and 6-Inch)
Compatible Product Type
Reciprocating Saw
Compatible Manufacturer Model Number
Universal
Application
Ceramic and Vinyl Tile Adhesive, Drywall Mud, Linoleum, Paint, Rubber-Backed Carpet, Thin-Set, Tough Glue, Wallpaper
Material
Alloy Steel
Number of Pieces
3

Description

Reciprocating Saw Attachment Multi-Blade Scraper Set 3-Piece (2, 4, and 6-Inch), Application Ceramic and Vinyl Tile Adhesive, Drywall Mud, Linoleum, Paint, Rubber-Backed Carpet, Thin-Set, Tough Glue, Wallpaper, Material Alloy Steel, Number of Pieces 3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.