Nylon Brush, Reciprocating Saw
Mfr # 400004
Zoro # G7466225
product price: $10.45
/eaKey Features
For Use With
Reciprocating Saws
Length
4 1/2 in
Number of Pieces
1
Width
2 in
Primary Saw Application
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400004
Zoro #
G7466225
UPC #
884835003272
Country of Origin
China
Dimensions
Length
4 1/2 in
Width
2 in
Height
5 in
Overall Length
4 1/2 in
Shank Size
1/2 in
Overall Height
5 in
Overall Width
2 in
Details
Item
Brush Attachment
For Use With
Reciprocating Saws
Number of Pieces
1
Primary Saw Application
Specialty
Application
Brick, Carpet, Concrete, Grout, Laminate, Rubber, Tile
Shank
1/2 in
Back
Curved
Teeth per Inch
0
Material
Nylon
For Use With Saw Type
Reciprocating Saws
Compatible Manufacturer Model Number
Universal
Product Type
Brush Attachment
Compatible Brand
Universal
Compatible Product Type
Reciprocating Saw
Description
Brush Attachment, Application Brick, Carpet, Concrete, Grout, Laminate, Rubber, Tile, For Use With Reciprocating Saws, Material Nylon, Shank 1/2 in, Length 4 1/2 in, Width 2 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.