Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Sandpaper, 3-1/8 In., PK20

  • Mfr # 750001

  • Zoro # G9975271


product price: $15.49
/pk 20, $0.77/ea

Key Features

Overall Length
3 in
Number of Pieces
1
Application
Wood, Hard Metals, Soft Metals, Plastics and Fiberglass
For Use With
Oscillating Tools
Size
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750001
Zoro #
G9975271
UPC #
884835003449
Country of Origin
China

Dimensions

Overall Length
3 in
Size
3-1/8 in
Length
3 in
Width
3 in
Overall Width
3 in

Details

Item
Oscillating Tool Sanding Sheet Set
Number of Pieces
1
Application
Wood, Hard Metals, Soft Metals, Plastics and Fiberglass
For Use With
Oscillating Tools
Material
Sandpaper
For Tool Type
Oscillating Tool
Flexible
Not Flexible
Number of Sheets
20
Abrasive Color
Black
Shape
Triangle
Abrasive Material
Silicon Carbide
Backing Type
Hook-and-Loop
Connection Style
Universal Closed-Back
Direct Fit For Tool Brand
Milwaukee; DEWALT(R)
Material Application
Fiberglass, Metal, Plastic, Wood
Oscillating Tool Accessory Type
Sanding Sheet Set
Product Type
Sanding Sheet Set
For Workpiece Material
Fiberglass, Metal, Plastic, Wood
Compatible Product Type
Oscillating Tools

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Abrasive Material Silicon Carbide, Width 3 in, Length 3 in, Abrasive Color Black, Material Application Fiberglass, Metal, Plastic, Wood, For Tool Type Oscillating Tool, Flexible Not Flexible, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.