Pilot Drill, Hex, 1/2In Shank
Mfr # 600645P
Zoro # G7558031
product price: $9.55
/eaKey Features
Overall Length
7 5/16 in
Material
High Speed Steel
For Use With
Bi-Metal Hole Saws
Hole Saw Product Grouping
Hole Saw Accessories
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600645P
Zoro #
G7558031
UPC #
884835003203
Country of Origin
China
Dimensions
Overall Length
7 5/16 in
Shank Size
1/2 in
Pilot Drill Size
1/4" dia. x 7-5/16" L
Fits Hole Saw Dia.
1-1/2 in to 6-5/8 in
For Hole Saw Diameter - Maximum
6 5/8 in
For Hole Saw Diameter - Minimum
1 1/2 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
1 1/2 in to 6 5/8 in
Details
Item
Pilot Drill Bit
Material
High Speed Steel
For Use With
Bi-Metal Hole Saws
Hole Saw Product Grouping
Hole Saw Accessories
Shank Shape
Hex
Replacement Pilot Drill No.
Mfr. No. 600645H
Compatible Product Type
Bi-Metal Hole Saw
Compatible Manufacturer Model Number
600061CF, 600064CF, 600066CF, 600068CF, 600072CF, 600074CF, 600078CF, 600080CF, 600081CF, 600084CF, 600086CF, 600087CF, 600095CF, 600097CF, 600101CF, 600102CF, 600103CF, 600105CF, 600107CF, 600111CF, 600113CF, 600845
Description
Pilot Drill Bit, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/2 in, Pilot Bit Overall Length 7 5/16 in, Pilot Bit Material High Speed Steel, Fits Hole Saw Dia. - Imperial 1 1/2 in to 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.