Zoro Homepage

Pilot Drill, Hex, 3/8In, 0.31PilotDrill

  • Mfr # 600648P

  • Zoro # G7609551


product price: $8.59
/ea

Key Features

Drill Bit Size
High Speed Steel
Overall Length
7 1/8 in
Material
High Speed Steel
For Use With
Bi-Metal Hole Saws
Pilot Drill Size
1/4" dia. x 7-1/8" L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600648P
Zoro #
G7609551
UPC #
884835003234
Country of Origin
China

Dimensions

Drill Bit Size
High Speed Steel
Overall Length
7 1/8 in
Pilot Drill Size
1/4" dia. x 7-1/8" L
Fits Hole Saw Dia.
3/4 in to 1 3/8 in
Shank Size
3/8 in
Thread Size
3/8"-20
For Hole Saw Diameter - Minimum
3/4 in
For Hole Saw Diameter - Maximum
1 3/8 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
3/4 in to 1 3/8 in

Details

Item
Pilot Drill Bit
Material
High Speed Steel
For Use With
Bi-Metal Hole Saws
Hole Saw Product Grouping
Hole Saw Accessories
Replacement Pilot Drill No.
Mfr. No. 600648H
Shank Shape
Hex
Compatible Product Type
Bi-Metal Hole Saw
Compatible Manufacturer Model Number
600061CF, 600064CF, 600066CF, 600068CF, 600072CF, 600074CF, 600078CF, 600080CF, 600081CF, 600084CF, 600086CF, 600087CF, 600095CF, 600097CF, 600101CF, 600102CF, 600103CF, 600105CF, 600107CF, 600111CF, 600113CF

Description

Pilot Drill Bit, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 3/8 in, Pilot Bit Overall Length 7 1/8 in, Pilot Bit Material High Speed Steel, Fits Hole Saw Dia. - Imperial 3/4 in to 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.