Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCE Hole Saw, Carbide Tipped Tct, 4-5/8''

  • Mfr # 600055CF

  • Zoro # G715220882


product price: $40.29
/ea

Key Features

Saw Dia.
4-5/8"
Tooth Material
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600055CF
Zoro #
G715220882
UPC #
884835003326
Country of Origin
Viet Nam

Dimensions

Saw Dia.
4-5/8"

Details

Tooth Material
Carbide Tipped
Item
Hole Saw

Description

Spyder's Tungsten Carbide-Tipped TCT hole saws cut more materials up to 5x faster and make up to 10x more cuts - lasting longer than conventional bi-metal hole saws. TCT hole saws drill through wood, MDF, fiber cement board, porous concrete block, ceramic wall tile, plastic/PVC and more. Use with Spyder's Rapid Core Eject arbor system to remove cores without prying drill hole, press button, pull back the hole saw, and eject the core, cut at an angle, and enlarge existing holes using two adapters on one pilot bit. All TCT, Tarantula, and Bi-Metal hole saws fit on Spyder Rapid Core Eject arbors and pilot bits sold separately, and on universal hole saw arbors. Spyder's TCT hole saw is the pro's choice for innovation, high performance, speed, and versatility - drill more holes in more materials in less time. Not for use in hammer mode, or for drilling metal, wood with nails, harder, abrasive materials, or block/brick/tile applications with a Mohs hardness of 6 or greater. Always use a drill with a support handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.