Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCE Hole Saw, Tarantula, Metal Cutting Carbide, 1-1/8''

  • Mfr # 600898CF

  • Zoro # G915220873


product price: $16.25
/ea

Key Features

Saw Dia.
1-1/8"
Tooth Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600898CF
Zoro #
G915220873
UPC #
884835005658
Country of Origin
China

Dimensions

Saw Dia.
1-1/8"

Details

Tooth Material
Carbide
Item
Hole Saw

Description

Spyder's carbide-tipped Tarantula hole saws cut the toughest materials including steel, stainless steel, nail-embedded wood, fiber cement board, plastics, and more. Durable tungsten carbide cutting teeth make up to 50x more cuts than conventional bi-metal hole saws, and they are up to 10x faster - cutting through the toughest materials and extending bit life. Use with Spyder's Rapid Core Eject arbor system to remove cores without prying drill hole, press button, pull back the hole saw, and eject the core, cut at an angle, and enlarge existing holes using two adapters on one pilot bit adapters and pilot bit sold separately. Spyder TCT, Bi-Metal, and Tarantula hole saws fit on Spyder's Rapid Core Eject arbor and pilot bits and on universal hole saw arbors. Using a drill motor with a support handle is recommended. Not for use in hammer mode or on harder, more abrasive materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.