Reciprocating Saw Scraper Blade, 6 in, Bulk
- Mfr # 00321
- Zoro # G715220981
product price:Â
$
10.99
/ea
Key Features
Compatible Product Type
Reciprocating Saw
Compatible Brand
Universal
Product Type
Reciprocating Blade
Tool Series
Spyder Scraper(TM)
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00321
- Zoro #
- G715220981
- UPC #
- 884835004408
- Country of Origin
- United States
- Compatible Product Type
- Reciprocating Saw
- Item
- Reciprocating Saw Scraper Attachment 6-Inch
- Compatible Brand
- Universal
- Product Type
- Reciprocating Blade
- Tool Series
- Spyder Scraper(TM)
- Application
- Paint, Rubber-Backed Carpet and Wallpaper
- Compatible Manufacturer Model Number
- Universal
- Shell Material
- Alloy Steel
- Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Width
- 6 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Reciprocating Saw Scraper Attachment 6-Inch, Application Paint, Rubber-Backed Carpet and Wallpaper, Material Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.