Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper Blade, Reciprocating Saw, Steel

  • Mfr # 108

  • Zoro # G7603023


product price: $9.89
/ea

Key Features

For Use With
Reciprocating Saws
Length
6 in
Material
Steel
Width
4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108
Zoro #
G7603023
UPC #
884835000011
Country of Origin
United States

Dimensions

Length
6 in
Width
4 in
Height
4 in
Overall Length
6 in
Shank Size
1/2 in
Overall Width
4 in
Overall Height
4 in

Details

Item
Reciprocating Saw Accessory - Reciprocating Saw Scraper Blade
For Use With
Reciprocating Saws
Material
Steel
Number of Pieces
1
Shank
1/2 in
Back
Straight
Teeth per Inch
0
Application
Adhesive From Wood, Concrete Floors, Drywall Mud, Hardboard, Linoleum, Paint, Rubber-Backed Carpet, Semi-tough Materials, Sheetrock
Primary Saw Application
Specialty
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Compatible Manufacturer Model Number
Universal
Compatible Brand
Universal
Tool Series
Spyder Scraper(TM)
Compatible Product Type
Reciprocating Saw
Product Type
Scraper Blade

Description

Scraper Blade, Teeth per Inch 0, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.