Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper Blade, Reciprocating Saw, Steel

  • Mfr # 138

  • Zoro # G7456714


product price: $10.99
/ea

Key Features

For Use With
Reciprocating Saws
Length
6 in
Number of Pieces
1
Width
2 in
Application
Adhesive From Wood, Concrete Floors, Drywall Mud, Hardboard, Linoleum, Paint, Sheetrock, Thinset, Tile, Tough Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138
Zoro #
G7456714
UPC #
884835000035
Country of Origin
United States

Dimensions

Length
6 in
Width
2 in
Height
2 in
Overall Length
6 in
Shank Size
1/2 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Reciprocating Saw Accessory - Reciprocating Saw Scraper Blade
For Use With
Reciprocating Saws
Number of Pieces
1
Application
Adhesive From Wood, Concrete Floors, Drywall Mud, Hardboard, Linoleum, Paint, Sheetrock, Thinset, Tile, Tough Materials
Material
Steel
Shank
1/2 in
Back
Straight
Primary Saw Application
Specialty
Teeth per Inch
0
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Compatible Product Type
Reciprocating Saw
Compatible Manufacturer Model Number
Universal
Tool Series
Spyder Scraper(TM)
Compatible Brand
Universal
Product Type
Scraper Blade

Description

Scraper Blade, Teeth per Inch 0, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.