Zoro Homepage

Starter Scraper Kit, High Carbon Steel

  • Mfr # 00134

  • Zoro # G0092219


product price: $28.89
/ea

Key Features

For Use With
Reciprocating Saws
Length
6 in
Includes
(1) Ea. 2 in, 4 in, 6 in Scraper Blades
Material
Steel
Width
2 in , 4 in , 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00134
Zoro #
G0092219
UPC #
884835000066
Country of Origin
United States

Dimensions

Length
6 in
Width
2 in , 4 in , 6 in
Height
2 in, 4 in, 6 in
Overall Length
6 in
Shank Size
1/2 in
Overall Height
2 in, 4 in, 6 in

Details

Item
Reciprocating Saw Accessory - Reciprocating Saw Scraper Blade
For Use With
Reciprocating Saws
Includes
(1) Ea. 2 in, 4 in, 6 in Scraper Blades
Material
Steel
Primary Saw Application
General Purpose
Teeth per Inch
0
Application
Scraping Hard, Medium-Hard, and Soft Materials
Shank
1/2 in
Back
Straight
Number of Cutting Edges
2
For Use With Saw Type
Reciprocating Saws
Compatible Manufacturer Model Number
Universal
Tool Series
Spyder Scraper(TM)
Compatible Product Type
Reciprocating Saw
Product Type
Scraper Blade Set
Compatible Brand
Universal

Description

Scraper Blade Set, 6 in L, SPYDER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.