This item is Discontinued.

Spyderco 2023 Spyderco Reveal 10, Endela Lightweight Wharncliffe K390 Steel, Plain Edge SPY-C243FPWK390

2023 Spyderco Reveal 10, Endela Lightweight Wharncliffe K390 Steel, Plain Edge (Discontinued)

  • Mfr # SPY-C243FPWK390
  • Zoro # G813311208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPY-C243FPWK390
Zoro #
G813311208
UPC #
716104015566
Country of Origin
Unknown

Dimensions

Blade Length
3 1/3 in

Details

Handle Material
Fiberglass reinforced nylon
Number of Blades
1
Handle Color
Blue
Blade Type
Wharncliffe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.