
2023 Spyderco, Reveal V5, Rockjumper, Serrated Blade, Black Frn Handles
Mfr # SPY-C254SBK
Zoro # G613310869
product price:Â $68.69
/eaKey Features
Handle Material
Fiberglass reinforced nylon
Number of Blades
1
Blade Length
3 in
Blade Type
Wharncliffe
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPY-C254SBK
Zoro #
G613310869
UPC #
716104014545
Country of Origin
Unknown
Dimensions
Blade Length
3 in
Details
Handle Material
Fiberglass reinforced nylon
Number of Blades
1
Blade Type
Wharncliffe
Handle Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.