2024 Spyderco Dragonfly 2, Lightweight Blue, Wharncliffe K390 Steel, Reveal 7

  • Mfr # SPY-C28FP2WK390

  • Zoro # G913310958


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Wharncliffe
Handle Material
Fiberglass reinforced nylon
Blade Length
2 1/4 in
Number of Blades
1
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPY-C28FP2WK390
Zoro #
G913310958
UPC #
716104015573
Country of Origin
Unknown

Dimensions

Blade Length
2 1/4 in

Details

Blade Type
Wharncliffe
Handle Material
Fiberglass reinforced nylon
Number of Blades
1
Handle Color
Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.