2024 Spyderco Reveal 14, Stretch 2 Xl Salt Yellow Lightweight, Serrated Edge

  • Mfr # SPY-C258SYL

  • Zoro # G213311198


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Blade Length
3 3/4 in
Number of Blades
1
Handle Color
Yellow
Handle Material
Fiberglass reinforced nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPY-C258SYL
Zoro #
G213311198
UPC #
716104018079
Country of Origin
Unknown

Dimensions

Blade Length
3 3/4 in

Details

Number of Blades
1
Handle Color
Yellow
Handle Material
Fiberglass reinforced nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.