Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 lbs Cap Broadcast Push Spreader, 22.5 in Spread, Adjustable Handle

  • Mfr # P20-5010

  • Zoro # G010155308


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Capacity
50 lbs
Handle
Adjustable
Drop Type
Broadcast
Spread Width
22.5 in
Weight
31 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20-5010
Zoro #
G010155308
UPC #
81174309700
Country of Origin
United States

Dimensions

Spread Width
22.5 in
Height
38 in
Length
38 in

Details

Capacity
50 lbs
Handle
Adjustable
Drop Type
Broadcast
Item
Push Spreader
Weight
31 lbs
Includes
Hopper cover, hopper screen
Axle Material
Chrome plated steel

Description

This versatile lawn spreader is ideal for homeowners and professionals alike, perfect for fertilizer, grass seed, ice melt and more. Made of rugged polypropylene, the 50 lb. capacity hopper won't rust or dent. The Spyker Dial's 90 settings allow operators to accurately calibrate for the specific type of material being applied.With its large fully pneumatic tires the P20-5010 rolls easily and maintains constant ground contact, driving the spinner consistently via the fully enclosed gearbox, which delivers a more uniform spread pattern. The hopper's on-off assembly is connected via a solid steel linkage for improved durability versus cable-based designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.