Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spreader Hitch Kit for S80

  • Mfr # KSPLS15-HITCH

  • Zoro # G310155305


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Length
48 in
Width
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSPLS15-HITCH
Zoro #
G310155305
UPC #
81174107863
Country of Origin
United States

Dimensions

Height
12.25 in
Length
48 in
Width
34.25 in

Description

Hitch Kit for attaching an Electric Spreader to your UTV. Fits a 2 in. receiver to attach to the Spyker S80-12010 Electric Spreader or Lesco Truckster2 Electric Spreader see compatible UTV list in images or manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.