Shop SQUARE BUILT
See all product information
Create Account
Packing Paper, 24 in W, 30 in L
- Mfr # SBA222250PP
- Zoro # G921868281
product price:Â
$
11.99
/ea
Key Features
Sheet Length
30 in
Sheet Width
24 in
Packing Paper Type
Packing Paper
Packing Paper Form
Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBA222250PP
- Zoro #
- G921868281
- UPC #
- 817423017702
- Country of Origin
- United States
Dimensions
- Sheet Length
- 30 in
- Sheet Width
- 24 in
Details
- Item
- Packing Paper
- Packing Paper Type
- Packing Paper
- Packing Paper Form
- Sheets
Description
Square Built clean white packing paper. 24 In. x 30 In. packing paper protects the surface of fragile items from scratching during moving or storage. Use in combination with any of the bubble rolls for maximum protection of your valuables. (Bubble cushion sold separately) The paper is made from 100% biodegradable and recyclable newsprint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.